This product has been discontinued.
![125 Watt Incandescent Infrared Heat Lamp 125 Watt Incandescent Infrared Heat Lamp](https://rexel-cdn.com/products/phi125br401.jpg?i=0140BC6A-CF81-485D-879E-7F9B61C26D27&f=420)
125 Watt Incandescent Infrared Heat Lamp
Item #: 600234
Cat #: 125BR40/1
UPC: 046677416751
Sign In or Register to view pricing and more.
Documents & Guides
125 Watt Incandescent Infrared Heat LampIncandescent Reflector Infrared Heat Lamp, 125W, 120V, Bulb: BR40, Base: Medium Screw (E26), Color: Clear.
Overview
125 Watt Incandescent Infrared Heat LampIncandescent Reflector Infrared Heat Lamp, 125W, 120V, Bulb: BR40, Base: Medium Screw (E26), Color: Clear.
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial aplications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.
Also known as: 046677416751, 125BR40/1
Specifications
Base: | Medium Screw (E26) |
Wattage: | 125 |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Color Rendering Index (CRI): | 100 |
Wattage: | 125 |
Volts AC: | 120 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)