SQD 8536SGO1V06H30 STARTER 600VAC

Item #: 600231

Cat #: 8536SGO1V06H30

UPC: 785901874850

Sign In or Register to view pricing and more.
SQD 8536SGO1V06H30 STARTER 600VAC 270AMP NEMA +OPTIONS

Overview

SQD 8536SGO1V06H30 STARTER 600VAC 270AMP NEMA +OPTIONS
Also known as: 785901874850, 8536SGO1V06H30

Specifications

Phase: 3
Poles: 3
Size: 5
Standards: California Proposition 65
Phase: 3
Size: 5
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)