End Stop, Type: BADH

Item #: 600120

Cat #: 1SNA116900R2700

UPC: 662019958569

Sign In or Register to view pricing and more.
Documents & Guides
End Stop. Type: BADH. Color: Gray. Thickness: 12 mm. Mounts on DIN 3.

Overview

End Stop. Type: BADH. Color: Gray. Thickness: 12 mm. Mounts on DIN 3.
Also known as: 662019958569, 1SNA116900R2700

Specifications

Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: End Stop
Mounting: DIN Rail
Family / Style: Entrelec
Color: Gray
Type: End Stop

Customer Reviews

No reviews for this product
(0)