Support Bracket, For 180 mm Deep Enclosures, Aluminum

Item #: 60012

Cat #: CSB180

UPC: 783510153113

Sign In or Register to view pricing and more.
Documents & Guides
Support Bracket, For 180 mm Deep Enclosures, Aluminum

Overview

Support Bracket, For 180 mm Deep Enclosures, Aluminum
The nVent HOFFMAN HOFCSB180 Support Bracket provides extra rigidity in 180-MM-deep enclosures that are either pendant- or pedestal-mounted. The bracket mounts in the top or bottom of the enclosure; drilling is required (drill points included on enclosure). The support bracket is not required for 120-MM-deep enclosures.
Also known as: 783510153113, CSB180

Specifications

Material: Steel, Aluminum
Height: 0.500 in
Depth: 6.690 in
Width: 16.730 in
Material: Steel, Aluminum
Depth: 6.690 in
Height: 0.500 in
Width: 16.730 in

Customer Reviews

No reviews for this product
(0)