Pilot Light, 30mm, LED, Transformer, Red, Plastic, 120VAC, NEMA 3/3R/4/4X/12/13

Item #: 600108

Cat #: 10250T181LRP06

UPC: 782114711361

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, LED, Transformer, Red, Plastic, 120 Volt AC, NEMA 3/3R/4/4X/12/13

Overview

Pilot Light, 30 mm, LED, Transformer, Red, Plastic, 120 Volt AC, NEMA 3/3R/4/4X/12/13
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114711361, 10250T181LRP06

Specifications

Color: Red
Volts AC: 120
Type: Pilot Light
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Pilot Light
Volts AC: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)