This product may not be available in all locations.
![Push Button, Flip Lever Operator, Gray, START, 2NO/2NC, Contacts Push Button, Flip Lever Operator, Gray, START, 2NO/2NC, Contacts](https://rexel-cdn.com/products/image.jpg?i=109C61AE-7BDF-436F-B47F-9B7A1BBE2E9B&f=420)
Push Button, Flip Lever Operator, Gray, START, 2NO/2NC, Contacts
Item #: 60007
Cat #: 800H-WK42B
UPC: 781180569036
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flip Lever Operator, Gray, Text "START", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Overview
Push Button, Flip Lever Operator, Gray, Text "START", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Also known as: 781180569036, 800H-WK42B
Specifications
Size: | 30 mm |
Color: | Gray |
Type: | Flip Lever, Pushbutton |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Size: | 30 mm |
Type: | Flip Lever, Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Color: | Gray |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)