Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities

Item #: 60003

Cat #: THQL1120AF2

UPC: 783164652819

Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Combination Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC Limited Quantities Available
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Combination Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC Limited Quantities Available
This is an arc fault breaker. Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. AF2 is called Combination and meets 2005 NEC and 2008 NEC.
Also known as: 783164652819, THQL1120AF2

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)