Terminal Block, Grounding, 6 - 2/0AWG, Green/Yellow, 70mm

Item #: 600

Cat #: 1492-JG70

UPC: 662073058502

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 6 - 2/0 AWG, 70 mm, 10 in a Package

Overview

Terminal Block, Ground Block, Green / Yellow, 6 - 2/0 AWG, 70 mm, 10 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG70 from Rockwell Automation® is a green / yellow 20. 5 x 75 x 78. 8 mm (0. 807 x 2. 95 x 3. 10 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058502, 1492-JG70

Specifications

Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Size: 70 mm
Allowable Gauge Range: 6 - 2/0
Color: Green/Yellow
Mounting: DIN Rail
Allowable Gauge Range: 6 - 2/0
Family / Style: 1492
Size: 70 mm

Customer Reviews

No reviews for this product
(0)