![Conduit Body, Type LR, Form 7, 2-1/2", Aluminum Conduit Body, Type LR, Form 7, 2-1/2", Aluminum](https://rexel-cdn.com/products/applr77sa.jpg?i=BA1CB82B-71F2-4460-A2F3-794C88675D82&f=420)
Conduit Body, Type LR, Form 7, 2-1/2", Aluminum
Item #: 599974
Cat #: LR77-SA
UPC: 781381606684
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type LR, FM7, 2-1/2", Copper Free Aluminum.
Overview
Conduit Body, Type LR, FM7, 2-1/2", Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606684, LR77-SA
Specifications
Family / Style: | Form 7 |
Type: | Type LR |
Diameter: | 2 1/2 in |
Material: | Aluminum |
Family / Style: | Form 7 |
Diameter: | 2 1/2 in |
Type: | Type LR |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)