NEMA Full Voltage Non-reversing Starter

Item #: 59996

Cat #: AN16DN0BB

UPC: 782113971711

Sign In or Register to view pricing and more.
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113971711, AN16DN0BB

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 240
Amps: 27
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 27

Customer Reviews

No reviews for this product
(0)