Terminal Block, 30A, 300V AC/DC, for Auto Style Fuse, Black,2.5mm

Item #: 59990

Cat #: 1492-LAFB6

UPC: 662074734849

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 300 Volt AC/DC, for Automotive Style Fuse, without Blown Fuse Indicator, Black, 22 - 12 AWG, 6 mm, 25 in a Package

Overview

Terminal Block, 30 Amp, 300 Volt AC/DC, for Automotive Style Fuse, without Blown Fuse Indicator, Black, 22 - 12 AWG, 6 mm, 25 in a Package
Also known as: 662074734849, 1492-LAFB6

Specifications

Type: Fuse Holder, Terminal Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 30
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Fuse Holder, Terminal Block
Family / Style: 1492
Color: Black
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)