Small Glass Refractor Wall Pack, LED,120-277V

Item #: 599885

Cat #: TWR1LED350KMVOLTM2

UPC: 753573833550

Sign In or Register to view pricing and more.
Documents & Guides
Small Glass Refractor Wall Pack, Led, 3 Light Engines, 50k Color Temperature, 120-277V

Overview

Small Glass Refractor Wall Pack, Led, 3 Light Engines, 50k Color Temperature, 120-277V
Also known as: 753573833550, TWR1LED350KMVOLTM2

Specifications

Type: Wallpack
Wattage: 54
Color: Bronze
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Light Technology: LED
Wattage: 54
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)