This product may not be available in all locations.
![Contactor, Freedom Series, Non-Reversing, 3P, 120VAC, Coil, Open Contactor, Freedom Series, Non-Reversing, 3P, 120VAC, Coil, Open](https://rexel-cdn.com/products/image.jpg?i=8104BB3D-A47E-4A3A-AF1D-DE5F28F7D07C&f=420)
Contactor, Freedom Series, Non-Reversing, 3P, 120VAC, Coil, Open
Item #: 59978
Cat #: CN15GN3AB
UPC: 782113973555
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Overview
NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Also known as: 782113973555, CN15GN3AB
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Type: | Contactor |
Amps: | 45 |
Volts AC: | 600 |
Size: | 2 |
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Amps: | 45 |
Size: | 2 |
Family / Style: | Freedom |
Mounting: | Panel |
Type: | Contactor |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)