Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR9 Gold Seal Strain Relief 90 DEG Connector, Size: 1/2 IN, Conductor Range: 0.3 - 0.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.5 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Overview
OZ-Gedney Type SR9 Gold Seal Strain Relief 90 DEG Connector, Size: 1/2 IN, Conductor Range: 0.3 - 0.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.5 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Also known as: 783126514100, SR-9-504
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in, 1/4 in |
Length: | 3/4 in |
Diameter Range: | 0.300 - 0.400 in |
Material: | Malleable Iron |
Length: | 3/4 in |
Diameter: | 1/2 in, 1/4 in |
Diameter Range: | 0.300 - 0.400 in |
Customer Reviews
No reviews for this product
(0)