Starter, IEC, Full Voltage, Non-Reversing, 18A, 3P, 120VAC Coil

Item #: 59962

Cat #: AE16DN0AC

UPC: 782113971018

Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, 3-Pole, 600 Volt Rated, IEC Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magentic, Size D, Interchangeable Heater Overload Relay, 120 Volt AC Coil, No Auxiliary Contact

Overview

18 Amp, 3-Pole, 600 Volt Rated, IEC Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magentic, Size D, Interchangeable Heater Overload Relay, 120 Volt AC Coil, No Auxiliary Contact
Also known as: 782113971018, AE16DN0AC

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Freedom, Contactor, Starter, IEC
Size: D
Amps: 18
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Phase: 3
Type: Freedom, Contactor, Starter, IEC
Amps: 18
Volts AC: 600
Family / Style: Freedom
Poles: 3
Size: D
Mounting: Surface

Customer Reviews

No reviews for this product
(0)