CONCEPT OI

Item #: 59960

Cat #: CP405012

UPC: 783510147273

Sign In or Register to view pricing and more.
Documents & Guides
Concept HMI, Type 4, 400x500x120mm, Lt Gray, Steel

Overview

Concept HMI, Type 4, 400x500x120mm, Lt Gray, Steel
A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510147273, CP405012

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 500 mm
Height: 400 mm
Depth: 120 mm
Mounting: Surface
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 400 mm
Mounting: Surface
Width: 500 mm
Depth: 120 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)