Inductive Sensor, Metal Face, Short Barrel, 18 mm, AC/DC, 8 mm Sensing Distance, AC Micro

Item #: 59954

Cat #: 871TM-BH8N18-R3

UPC: 662468473361

Proximity Sensor, 2-Wire AC/DC (PLC Interfacer), 18 mm Diameter, Unshielded, Stainless Steel, Metal Face, 8 mm Sensing Distance, Normally Open Output, Micro Quick Disconnect (AC)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, 2-Wire AC/DC (PLC Interfacer), 18 mm Diameter, Unshielded, Stainless Steel, Metal Face, 8 mm Sensing Distance, Normally Open Output, Micro Quick Disconnect (AC)
Bulletin 871T Tubular Food & Beverage Sensors can withstand high-pressure washdown applications in the food and beverage industry. Featuring stainless steel construction, these sensors also offer a high resistance to corrosion caused by cleansing and exposure to disinfecting agents.
Also known as: 662468473361, 871TM-BH8N18-R3

Specifications

Diameter: 18 mm
Range: 8 mm
Material: Stainless Steel
Type: Inductive Proximity Sensors
Diameter: 18 mm
Material: Stainless Steel
Range: 8 mm
Type: Inductive Proximity Sensors

Customer Reviews

No reviews for this product
(0)