
Raceway Cover, T-70/TG70/TWIN-70 Series, Off-White, 8'
Item #: 59952
Cat #: T70CIW8
UPC: 074983727421
Sign In or Register to view pricing and more.
Documents & Guides
Raceway Cover, PVC, T-70/TG70/TWIN-70 Series, Off-White, 8'
Overview
Raceway Cover, PVC, T-70/TG70/TWIN-70 Series, Off-White, 8'
T-70 non-metallic multi-channel capable surface raceway shall be used to route, protect, and conceal data, voice, video, fiber optic and power cabling. The raceway shall be listed as suitable for use in applications up to 600 volts between conductors by Underwriters Laboratories, Inc. per standard 5A, and by Canadian Standards Association, Inc. per 22.2 no. 62.1-03, when screw secured and installed per instructions. A full complement of fittings with a 1" minimum bend radius compliant with TIA/EIA-568-B, must be available as well as device brackets and internal junction boxes to install a variety of communication and electrical devices. Divider walls must be available to form separate channels in the multi-channel raceway. “Snap-on” faceplates for data and power terminations shall be available. An offset box shall be available, with versions for Panduit “Snap-on” as well as “screw mount” faceplates, for mounting the power receptacle outside of the raceway channel. T-70 raceway will be manufactured from impactresistant material with flammability rating of V-0. T-70 raceway must be tamper resistant yet, also allow access for moves, adds and changes. T-70 raceway finish shall be pure color and will resist scratches and dents and will not peel or corrode. T-70 raceway shall be available in four standard colors and shall be optimized for use with the Panduit® Pan-Net® Communication System.
Also known as: 074983727421, T70CIW8
Specifications
Length: | 8 ft |
Color: | White |
Material: | PVC |
Length: | 8 ft |
Material: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)