Fuse, Ul Class G Medium Time Lag

Item #: 599506

Cat #: SLC045

UPC: 079458420760

Sign In or Register to view pricing and more.
Documents & Guides
Fuses, Time Delay, Brand or Series: Class G, Current Rating: 45 Amp, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions:13/32 Diameter X 2 1/4 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay

Overview

Fuses, Time Delay, Brand or Series: Class G, Current Rating: 45 Amp, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions:13/32 Diameter X 2 1/4 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings. Class CC fuses are replacing Class G fuses in many new designs. Class CC fuses’ superior time delay plus higher voltage and interrupting ratings meet the needs of modern circuits. Littelfuse’s introduction of POWR-PRO® CCMR series fuses, with ratings up to 60 Amperes for providing branch circuit protection, are accelerating this trend.
Also known as: 079458420760, SLC045

Specifications

Diameter: 13/32 in
Length: 2 1/4 in
Volts AC: 480
Amps: 45
Speed: Medium Time Delay
Class: G
Type: General Purpose, Class G
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Volts AC: 480
Speed: Medium Time Delay
Type: General Purpose, Class G
Standards: California Proposition 65
Length: 2 1/4 in
Amps: 45
Class: G
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)