4" Gray Pvc Ctd Cond Al

Item #: 599479

Cat #: COND4SA-G

UPC: 704508321109

Sign In or Register to view pricing and more.
Documents & Guides
O-cal Cond4al 4" Alum Pvc ctd Grey

Overview

O-cal Cond4al 4" Alum Pvc ctd Grey
Also known as: 704508321109, COND4SA-G

Specifications

Color: Gray
Length: 10 ft
Diameter: 4 in
Material: PVC Coated Aluminum
Color: Gray
Diameter: 4 in
Length: 10 ft
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)