2x36x90 Gray Pvc Ctd Lrell Al

Item #: 599477

Cat #: LRELL2X36SA-G

UPC: 704508012403

Documents & Guides
O-cal Lrell2r36al 2" 90x36"r alum Pvc Ctd Ell Grey
Sign In or Register to view pricing and more.

No associated products found.

Overview

O-cal Lrell2r36al 2" 90x36"r alum Pvc Ctd Ell Grey
Also known as: 704508012403, LRELL2X36SA-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Aluminum
Sweep Radius: 36 in
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)