Push Button, Flip Lever Operator, Red, STOP, 2NO/2NC, Contacts

Item #: 59940

Cat #: 800H-WK61B

UPC: 781180569371

Documents & Guides
Push Button, Flip Lever Operator, Red, Text "STOP", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flip Lever Operator, Red, Text "STOP", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Also known as: 781180569371, 800H-WK61B

Specifications

Color: Red
Size: 30 mm
Type: Flip Lever, Pushbutton
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Type: Flip Lever, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)