
1/4" Lag Screw
Item #: 599328
Cat #: LAG141
UPC: 781002585008
Documents & Guides
Lag Screw, Hex Head, Size: 1/4 x 1". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58500.*
Sign In or Register to view pricing and more.
Overview
Lag Screw, Hex Head, Size: 1/4 x 1". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58500.*
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585008, LAG141
Specifications
Drive: | Hex |
Length: | 1 in |
Diameter: | 1/4 in |
Material: | Steel |
Drive: | Hex |
Diameter: | 1/4 in |
Length: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)