22mm Assembled Indicator Light, Green, Compact

Item #: 599253
Cat #: CL-523G
UPC: 662019103280
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Compact Range Pilot Light, Green, 230/240V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Green, 230/240V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103280, CL-523G

Specifications

Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Lumens: 126
Type: Indicator, Illuminated
Color: Green
Lumens: 126
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)