Terminal Block, 35A, 600V AC/DC, 2 Level, 2 Circuit, Black, 4mm

Item #: 59925

Cat #: 1492-JD4-BL

UPC: 662074734351

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, Black, 26 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, Black, 26 - 10 AWG, 4 mm, 100 in a Package
Also known as: 662074734351, 1492-JD4-BL

Specifications

Type: Terminal Block, Feed Through
Amps: 35
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Color: Black
Allowable Gauge Range: 26 - 10
Amps: 35
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)