
EMT Compression Coupling, Size: 2", Concrete Tight & Raintight
Item #: 599191
Cat #: 666SRT
UPC: 751338830769
Documents & Guides
EMT Compression Coupling, Size: 2 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Sign In or Register to view pricing and more.
Overview
EMT Compression Coupling, Size: 2 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Also known as: 751338830769, 666SRT
Specifications
Material: | Steel |
Diameter: | 2 in |
Standards: | California Proposition 65 |
Finish: | Zinc |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 2 in |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)