CAT 5e universal 12 port patch panel

Item #: 599171

Cat #: PP110C5E12

UPC: 089306215844

Sign In or Register to view pricing and more.
Documents & Guides
HellermannTytonGÇÖs Category 5e Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules GÇô which can be replaced if damaged during installation. Category 5e Universal 12 Port Patch Panel, 1U

Overview

HellermannTytonGÇÖs Category 5e Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules GÇô which can be replaced if damaged during installation. Category 5e Universal 12 Port Patch Panel, 1U
HellermannTyton’s Category 5e Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules – which can be replaced if damaged during installation.
Also known as: 089306215844, PP110C5E12

Specifications

Color: Black
Size: 1RMU
Number of Ports: 12
Connector Type: CAT 5E
Color: Black
Number of Ports: 12
Size: 1RMU
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)