Breaker, Miniature, 2A, 300VAC, 1P, DIN Rail Mount

Item #: 59915

Cat #: GB2CB07

UPC: 785901214618

Sign In or Register to view pricing and more.
Breaker, Miniature, 2 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

Overview

Breaker, Miniature, 2 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount
Also known as: 785901214618, GB2CB07

Specifications

Volts AC: 300
Mounting: DIN Rail
Poles: 1
Amps: 2
Standards: California Proposition 65
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)