MTR/BKR 240V W/TB 200A 7 PT 22K

Item #: 599064

Cat #: U227-MTBH-MS45

UPC: 782051591576

Sign In or Register to view pricing and more.
Documents & Guides
MTR/BKR 240V W/TB 200A 7 PT 22K

Overview

MTR/BKR 240V W/TB 200A 7 PT 22K
Also known as: 782051591576, U227-MTBH-MS45

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Amps: 200
Mounting: Surface
Phase: 3

Customer Reviews

No reviews for this product
(0)