Wallplate Screw, Oval Head, 6-32 x 1/2", White, 100 Pack

Item #: 599049

Cat #: 414WHT

UPC: 781002159209

Documents & Guides
1/2" Length, 6-32 Thread, White, 100-Pack, Oval Head, Milled Slot Type, Replacement Wallplate Screws. *Dottie Part # 15920*
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" Length, 6-32 Thread, White, 100-Pack, Oval Head, Milled Slot Type, Replacement Wallplate Screws. *Dottie Part # 15920*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159209, 414WHT

Specifications

Type: Screw, Wallplate, Wall Plate Screw, Slotted
Length: 1/2 in
Color: White
Material: Steel
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Color: White
Length: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)