Wallplate Screw, Oval Head, 6-32 x 5/16", White, 100 Pack

Item #: 599045

Cat #: 413WHT

UPC: 781002158967

Documents & Guides
5/16" Length, 6-32 Thread, White, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15896*
Sign In or Register to view pricing and more.

No associated products found.

Overview

5/16" Length, 6-32 Thread, White, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15896*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002158967, 413WHT

Specifications

Type: Screw, Wallplate, Wall Plate Screw, Slotted
Color: White
Material: Steel
Length: 5/16 in
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Material: Steel
Color: White
Length: 5/16 in

Customer Reviews

No reviews for this product
(0)