Enclosure, 4-Hole, Polyester, 1 x 3/4" Hub, NEMA 4/4X/13

Item #: 59900

Cat #: 800H-4HZ4R

UPC: 781180134685

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 4 Hole, Rosite Glass Polyester, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators

Overview

Enclosure, 4 Hole, Rosite Glass Polyester, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-4HZ4R from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and rosite glass polyester. It has four 30 mm push button holes. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180134685, 800H-4HZ4R

Specifications

Type: Switch Box, Outlet Box, New Work, 4" Square
Material: Phenolic
Depth: 2 3/8 in
Mounting: Clamp, Bracket, Nail On
Cubic Inches: 30 in³
Type: Switch Box, Outlet Box, New Work, 4" Square
Depth: 2 3/8 in
Cubic Inches: 30 in³
Material: Phenolic
Mounting: Clamp, Bracket, Nail On

Customer Reviews

No reviews for this product
(0)