5/16" Hex Slot Ground Screw

Item #: 598999

Cat #: 1032TCTP

UPC: 781002141112

Documents & Guides
Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14111*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14111*
Ground Screws feature a thread cutting point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.
Also known as: 781002141112, 1032TCTP

Specifications

Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Color: Green
Size: # 10
Length: 3/8 in
Material: Steel
Finish: Zinc Plated
Drive: Hex, Phillips, Slotted
Color: Green
Length: 3/8 in
Finish: Zinc Plated
Screw Head: Flanged Hex
Size: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)