![Ground Screw, Leader Point, 10-32 x 3/8" Ground Screw, Leader Point, 10-32 x 3/8"](https://rexel-cdn.com/products/1032g.jpg?i=1AF77FD0-C130-4715-813E-8163D294CAFE&f=420)
Ground Screw, Leader Point, 10-32 x 3/8"
Item #: 598994
Cat #: 1032GTP
UPC: 781002141082
Documents & Guides
Ground Screw, Leader Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 1/4". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14108.*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ground Screw, Leader Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 1/4". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14108.*
Ground Screws feature a leader point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.
Also known as: 781002141082, 1032GTP
Specifications
Drive: | Hex, Phillips, Slotted |
Size: | # 10 |
Length: | 3/8 in |
Material: | Steel |
Drive: | Hex, Phillips, Slotted |
Length: | 3/8 in |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)