Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

Item #: 59899

Cat #: 43GT-FIS25ML

UPC: 611320613292

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length
Also known as: 611320613292, 43GT-FIS25ML

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Length: 36 in
Type: Cable, Glass, Fiber Optic
Jacket: PVC, Polyvinyl Chloride
Length: 36 in
Diameter: 3.200 mm
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)