Fusible Disconnect Switch, 3P, 800A

Item #: 598980

Cat #: OS800L03

UPC: 417019284138

Sign In or Register to view pricing and more.
Documents & Guides
Switch Fuse, Front Operated, 3 Pole, Class L, 800 Amp, Handle and Shaft Not Included

Overview

Switch Fuse, Front Operated, 3 Pole, Class L, 800 Amp, Handle and Shaft Not Included
3 pole, 800 amps rated at 600 VAC, UL 98, open fusible disconnect switch for usewith L fuse type
Also known as: 417019284138, OS800L03

Specifications

Poles: 3
Amps: 800
Type: Fusible Disconnect Switch
Poles: 3
Type: Fusible Disconnect Switch
Amps: 800

Customer Reviews

No reviews for this product
(0)