Category 6A Cable, CMP, White, 1000' Reel

Item #: 598975

Cat #: 6A-272-4B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A Cable, 23/4, CMP, White, 1000' Reel

Overview

Category 6A Cable, 23/4, CMP, White, 1000' Reel
This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568.2-D. The cable utilizes a proprietary core wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product.
Also known as: 6A-272-4B

Specifications

Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Type: CAT 6A
Color: White
Gauge: 23
Conductors: 4 Pair
Color: White
Length: 1000 ft
Type: CAT 6A

Customer Reviews

No reviews for this product
(0)