This product may not be available in all locations.
![](https://img.youtube.com/vi/WyoWF7Jkxjc/0.jpg)
![Safety Switch, 20A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 4X Safety Switch, 20A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 4X](https://rexel-cdn.com/products/image.jpg?i=2410A1F8-582E-49B8-96D4-2E87398E4DB7&f=420)
Safety Switch, 20A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 4X
Item #: 598920
Cat #: DH464UWK
UPC: 786685235042
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Overview
200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 786685235042, DH464UWK
Specifications
Amps: | 200 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Poles: | 4 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Amps: | 200 |
Mounting: | Surface |
Poles: | 4 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Material: | Stainless Steel |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)