Enclosure, NEMA 4, Type: Concept HMI, 450 x 550 x 120 mm

Item #: 59890

Cat #: CP455512

UPC: 783510147334

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 450 x 550 x 120 mm, Material/Finish: Steel/Gray

Overview

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 450 x 550 x 120 mm, Material/Finish: Steel/Gray
Also known as: 783510147334, CP455512

Specifications

IP/NEMA Rating: IP66, NEMA 4
Size: 450 x 550 x 120 mm
Material: Steel
Height: 17.720 in
Width: 21.650 in
Depth: 4.720 in
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 21.650 in
Size: 450 x 550 x 120 mm
Height: 17.720 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)