HS Shallow Strut 12GA 1-5/8x13/16 10FT 316SS

Item #: 598897

Cat #: B1200HS-10T316SS

UPC: 616013104743

Documents & Guides
Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Type 316 Stainless Steel w/ 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Type 316 Stainless Steel w/ 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Also known as: 616013104743, B1200HS-10T316SS

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: 316 Stainless Steel
Height: 13/16 in
Width: 1-5/8 in
Length: 10 ft
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)