2 AWG Aluminum Compression Lug

Item #: 598877

Cat #: YA2CA5

UPC: 781810080924

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Also known as: 781810080924, YA2CA5

Specifications

Mounting: 1-Hole
Color: Pink
Material: Aluminum
Allowable Gauge Range: 2
Stud Size: 1/4 in
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/4 in
Color: Pink
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)