18 AWG TFFN Stranded Copper, Purple, 2500'

Item #: 598857

Cat #: TFFN18STRPUR2500RL

UPC: 048243226573

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG TFFN Stranded Copper, Purple, 2500 Foot Reel, Fixture Wire

Overview

18 AWG TFFN Stranded Copper, Purple, 2500 Foot Reel, Fixture Wire
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226573, TFFN18STRPUR2500RL

Specifications

Gauge: 18
Color: Purple
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)