Terminal Block, 35A, 600V AC/DC, 2 Level, 2 Circuit, Gray, 4mm

Item #: 59884

Cat #: 1492-JD4

UPC: 662074734320

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, Gray, 26 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, Gray, 26 - 10 AWG, 4 mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD4 from Rockwell Automation® is a gray 6. 1 x 60. 7 x 57 mm (0. 24 x 2. 39 x 2. 24 IN) terminal block with one pole and screw connections. It is a two-level, two-circuit, feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074734320, 1492-JD4

Specifications

Type: Terminal Block, Feed Through
Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 35
Volts DC: 600
Color: Gray
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)