This product may not be available in all locations.
![](https://img.youtube.com/vi/eDpOzHTM8qw/0.jpg)
![Disconnect Switch, Non-Fusible, 100A, 3P, 600VAC, Heavy Duty Disconnect Switch, Non-Fusible, 100A, 3P, 600VAC, Heavy Duty](https://rexel-cdn.com/products/pdocrefh363dsvwdapfiletyperendition4000png.jpg?i=4411D8BE-FE0B-4B2D-B5BF-087D53F2747C&f=420)
Disconnect Switch, Non-Fusible, 100A, 3P, 600VAC, Heavy Duty
Item #: 598838
Cat #: HU363DSVW
UPC: 785901208785
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Viewing Window
Overview
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Viewing Window
Also known as: 785901208785, HU363DSVW
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Amps: | 100 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)