Drive, Variable, 240VAC, 2.5A, 0.4kW, 0.5HP, Normal & Heavy Duty

Item #: 598835

Cat #: 25A-B2P5N104

UPC: 885630701158

Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 523, 240 Volt AC, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B2P5N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 2.5 A output current and an A frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630701158, 25A-B2P5N104

Specifications

Phase: 3
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3
Volts AC: 240
Amps: 2.500
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)