5" PVC 22-1/2° Elbow, Schedule 40, Gray

Item #: 598776

Cat #: 078586

UPC: 622454785861

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray

Overview

5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
Also known as: 622454785861, 078586

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Type: Schedule 40
Diameter: 5 in
Angle: 22 1/2°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)