Multi-Tap Connector, Insulated, Aluminum

Item #: 598768

Cat #: PBTT-4-350-F

UPC: 783669721515

Sign In or Register to view pricing and more.
Nimbus4Flex Shapes Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, Flex 250-6 H,I,K 4/0-4 M 262.2-4 DLO, 4 Ports, T shaped, Tin Plated, UL, CSA

Overview

Nimbus4Flex Shapes Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, Flex 250-6 H,I,K 4/0-4 M 262.2-4 DLO, 4 Ports, T shaped, Tin Plated, UL, CSA
Also known as: 783669721515, PBTT-4-350-F

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Material: Aluminum
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)