Control Station, 2-Position Lever, Selector Switch, Start/Stop

Item #: 59870

Cat #: 800H-2HAM7

UPC: 781180576249

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2 Position Lever, Selector Switch, Maintained, Start/Stop, NEMA 7/9, 1 Normally Open, 1 Normally Closed, Contact on Each Switch, 3/4 Inch Conduit Hub, Dead End Enclosure

Overview

Control Station, 2 Position Lever, Selector Switch, Maintained, Start/Stop, NEMA 7/9, 1 Normally Open, 1 Normally Closed, Contact on Each Switch, 3/4 Inch Conduit Hub, Dead End Enclosure
Also known as: 781180576249, 800H-2HAM7

Specifications

Material: Phenolic
Mounting: Screw On, Nail On
Type: Fixture Pan, New Work, Ceiling Pan
Depth: 5/8 in
Material: Phenolic
Type: Fixture Pan, New Work, Ceiling Pan
Mounting: Screw On, Nail On
Depth: 5/8 in

Customer Reviews

No reviews for this product
(0)