Skylark Dimmer, 120V/600W, 3P, Gray

Item #: 598697

Cat #: CT-603P-GR

UPC: 027557002004

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen , 3-Pole, 120V/600W, Color: Gray

Overview

Skylark Contour Dimmer, Incandescent/Halogen , 3-Pole, 120V/600W, Color: Gray
Skylark Contour Dimmer, Incandescent/Halogen, 3-way, 120V/600W in gray
Also known as: 027557002004, CT-603P-GR

Specifications

Type: 3-Way, Slide, Preset
Poles: 3
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Gray
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Wattage: 600
Mounting: Surface
Dimmable: Yes
Poles: 3
Volts AC: 120
Color: Gray
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)