
Sign In or Register to view pricing and more.
Documents & Guides
Concept HMI, Type 4, 300x400x120mm, Lt Gray, Steel
Overview
Concept HMI, Type 4, 300x400x120mm, Lt Gray, Steel
A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510147228, CP304012
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 400 mm |
Depth: | 120 mm |
Height: | 300 mm |
Mounting: | Surface |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 120 mm |
Mounting: | Surface |
Width: | 400 mm |
Height: | 300 mm |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)